PFDAC2 | VIDEOLARM

VIDEOLARM | PFDAC2 | FUSIONDOME OUTDOOR HOUSING PRESSURIZED DUST-PROOF CLEAR 24 VAC H/B

  • Manufacturer # PFDAC2
  • Anixter #248118
Environment Type: OUTDOOR
Mounting Parameter: CAMERA HOUSING
Mounting Type: STANDARD
Special Property: DUST-PROOF
Voltage/Current Type: 24 VAC
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items