PFDW75C2N | VIDEOLARM

VIDEOLARM | PFDW75C2N | IP Ready 7 in. Outdoor pressurized dome Housing with WM20G gooseneck wall mount, clear dome, with 24 V AC input, heater/blower, for an IP Network PTZ camera, 120 to 24 V AC, 96vA transformer ; RoHS: Y

  • Manufacturer # PFDW75C2N
  • Anixter #326209
Environment Type: OUTDOOR
Mounting Type: WALL
Special Property: PRESSURIZED
Type: HOUSING
Voltage/Current Type: 24 VAC
Description

Eliminate the negative effects of moisture, dirt, and pollution on valuable camera equipment with the Pressurized FusionDome. The PFD7 protects your surveillance investment while offering an effective monitoring solution. Essential for monitoring ocean shore environments, traffic, agricultural processing and industrial manufacturing plants, the IP67 rated Traffic, Pressurized FusionDome is designed to keep most minute foreign objects from entering the enclosure by maintaining constant pressure withi n the inner housing area, via an inert gas.

IP Network Ready models are compatible with most of todays leading IP and analog camera manufacturers, the Pressurized FusionDome is constructed of a durable engineered plastic top, 94V0 UV protected, and includes an enhanced optical dome. The Pressurized FusionDome includes a pendant mount (some models include the WM20G wall mount), heater/blower. 24 V AC IP Ready outdoor models include 120 to 24 V AC transformer.

Must be a reseller to purchase this product

Features
  • Constructed of durable engineered plastic to withstand intense levels of solar heat (UL 94-5VA, UV protected)
  • IP67 rating: designed to withstand water and dust intake
  • Includes both Schrader and pressure relief valves
  • Pressurized to 7psi, able to maintin pressure for 2-3 years
  • IK10 impact rating
  • Universal mounting plate accepts most IP network camera systems (PTZ or fixed)
  • Pendant mount standard with optional mounting brackets
  • Heater/blower (H&B) feature standard
  • Includes impressive 5-year warran24 V AC and 12V DC input models available
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items