Select Country and Language Europe, Middle East & Africa / English
Change Country
PFL5504WH-KD | PANDUIT

PANDUIT | PFL5504WH-KD | 4 PAIR 24 AWG FTP LSZH DATACABLE CAT 5E WHITE JACKET 1000 MT REEL

  • Manufacturer # PFL5504WH-KD
  • Anixter #CMZ-00424FTP-5E01
Category: CATEGORY 5E
Conductor Size: 24 AWG (AMERICAN WIRE GAUGE)
Conductor Type: SOLID
Conductor/Pair Count: 4 PAIR
Fire Rating: LOW SMOKE ZERO HALOGEN (LSZH)
Jacket Color: WHITE
Shielded: F/UTP - FOILED/UNSHIELDED TWISTED PAIR
Type: DATA
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items