PFL6004DG-KD | PANDUIT

PANDUIT | PFL6004DG-KD | 4 PAIR 23 AWG FTP LSOH DATACABLE CAT 6 GREY JACKET 500 MTR REELS

  • Manufacturer # PFL6004DG-KD
  • Anixter #CMZ-00424FTP-6PA
Category: CATEGORY 6
Conductor Size: 24 AWG (AMERICAN WIRE GAUGE)
Conductor Type: SOLID
Conductor/Pair Count: 4 PAIR
Fire Rating: LOW SMOKE ZERO HALOGEN (LSZH)
Jacket Color: GREY
Shielded: F/UTP - FOILED/UNSHIELDED TWISTED PAIR
Type: DATA
Description

Standard Category 6 low smoke zero halogen cable. Conductors are 24 AWG construction with polyethylene insulation. The conductors are twisted in pairs, covered in foil and contained in a flame-retardant low smoke zero halogen jacket.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items