PHA5E6U24 | ORTRONICS

ORTRONICS | PHA5E6U24 | Clarity 5E angled 24-port panel, Cat 5e, six-port modules, 19" x 1.75"

  • Manufacturer # PHA5E6U24
  • Anixter #311977
Category: CATEGORY 5E
Color: BLACK
Family: CLARITY 5E
Market Name: NETCLEAR
Number of Ports: 24
Rack Units: 1
Sub Family: UNIVERSAL PATCH PANEL
Termination: 110-MOD
Wiring: A/B UNIVERSAL
Description

Clarity 5E angled 24-port high density patch panel is component compliant to TIA/EIA Category 5e performance requirements. It occupies 1 rack unit and measures 19" x 1.75". Jacks are grouped in six-port modules. It is part of the Clarity 5E link and ch ann

Features
  • Recessed design with lower mounted profile: Directs cords more easily to vertical management.
  • ETL verified to TIA Category 5e component spec: Elevated component performance.
  • Center tuned to Clarity 5E patch cords: More transparent mated union.
  • Universal w
Specifications
  • Category Rating: Category 5ePerformance Rating: Category 5e
  • Depth Metric: 46.23 mm
  • Number of Ports: 24
  • Width Metric: 482.6 mm
  • Height USA: 1.75 in.Height Metric: 44.45 mm
  • Cable Diameter Range: 22-26 AWG
  • Univeral T568A/B
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items