PHA66U24 | ORTRONICS

ORTRONICS | PHA66U24 | Clarity 6 angled 24-port Category 6 patch panel, high density, six-port modules, 19" x 1.75"

  • Manufacturer # PHA66U24 | OR-PHA66U24
  • Anixter #281518
Category: CATEGORY 6
Color: BLACK
Family: CLARITY 6
Market Name: NETCLEAR
Number of Ports: 24
Ports: 24
RMS: 1
Rack Units: 1
Termination: 110-MOD
Wiring: A/B UNIVERSAL
Description

Clarity 6 angled 24-port high density Category 6 patch panel utilizes an innovative recessed angle design for a lower mounted profile. This Clarity 6 patch panel is component compliant to TIA/EIA Category 6 performance requirements. It occupies one rack unit, and measures 19" x 1.75". Jacks are grouped in six-port modules. It is part of the Clarity 6 link and channel solution that provides significant installed performance headroom.

Features
  • Recessed design with lower mounted profile
  • ETL verified to TIA Category 6 component spec
  • Center tuned to Clarity6 patch cords
  • Universally wired 110 termination
  • New IDC housing
  • Supplied rear cable management
  • High density design
  • RoHS compliant
Specifications
  • Category Rating: Category 6Performance Rating: Category 6
  • Depth Metric: 46.23 mm
  • Number of Ports: 24
  • Width Metric: 482.6 mm
  • Height USA: 1.75 in.Height Metric: 44.45 mm
  • Cable Diameter Range: 22-26 AWG
  • Univeral T568A/B
Tech. Info & Standards

IP5

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items