Select Country and Language Europe, Middle East & Africa / English
Change Country
PHA66U48 | ORTRONICS

ORTRONICS | PHA66U48 | Clarity 6 angled 48-port Category 6 patch panel, six-port modules, 19" x 3.5"

  • Manufacturer # PHA66U48 | OR-PHA66U48
  • Anixter #276236
Category: CATEGORY 6
Color: BLACK
Family: CLARITY 6
Market Name: NETCLEAR
Number of Ports: 48
Ports: 48
RMS: 2
Rack Units: 2
Termination: 110-MOD
Wiring: A/B UNIVERSAL
Description

Clarity 6 angled 48-port high density Category 6 patch panel utilizes an innovative recessed angle design for a lower mounted profile. This Clarity 6 patch panel is component compliant to TIA/EIA Category 6 performance requirements. It occupies one rack unit, and measures 19" x 3.5". Jacks are grouped in six-port modules. It is part of the Clarity 6 link and channel solution that provides significant installed performance headroom.

Features
  • Recessed design with lower mounted profile: Directs cords more easily to vertical management.
  • ETL verified to TIA Category 6 component spec: Elevated component performance.
  • Center tuned to Clarity 6 patch cords: More transparent mated union.
  • Universal wiring: Supports T568A and T568B installs.
  • Easy lace 110 termination: Saves installation time.
  • Supplied rear cable management: Supports good cabling practice.
  • High density design: Maximizes rack utilization.
  • RoHS compliant: Lead free.
Specifications
  • Category Rating: Category 6Performance Rating: Category 6
  • Depth Metric: 46.23 mm
  • Number of Ports: 48
  • Width Metric: 482.6 mm
  • Height USA: 3.5 in.Height Metric: 88.9 mm
  • Cable Diameter Range: 22-26 AWG
  • Univeral T568A/B
Tech. Info & Standards

IP5

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items