Select Country and Language Europe, Middle East & Africa / English
Change Country
PHA6AU24 | ORTRONICS

ORTRONICS | PHA6AU24 | Clarity Cat6a 24 port angled panel, 110/6port, T568A/B, 1.75 x 19,HD

  • Manufacturer # PHA6AU24 | OR-PHA6AU24
  • Anixter #448448
Category: CATEGORY 6A
Color: BLACK
Number of Ports: 24
Rack Units: 1
Termination: 110-MOD
Wiring: A/B UNIVERSAL
Description

Clarity 6A 24-Port Angled Patch Panel is ETL verified to TIA Category 6a component specifications . High density design occupies 1 rack unit, measuring 19" x 1.75". Jacks are grouped in six-port modules. Part of the Clarity 6A link and channel solution .

Features
  • ETL verified to TIA Category 6A component spec: Elevated component performance.
  • Center tuned to Clarity 6A/10G patch cords: More transparent mated union.
  • Universal wiring: Supports T568A and T568B installs.
  • Easy lace 110 termination: Saves installation ti
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items