PHBL2-CP12 | MIDDLE ATLANTIC PRODUCTS

MIDDLE ATLANTIC PRODUCTS | PHBL2-CP12 | Rack Panel, Blank, Flat, Light Weight, 2RU, 19" Width x 0.518" Depth x 5.25" Height, 1/8" Thk Aluminum, Black Powder Coated, 12 each per Contractor Pack

  • Manufacturer # PHBL2-CP12
  • Anixter #302637
Color: BLACK
Filler Panel Rack Units: 2U
Panel Location: FILLER/BLANKING
Panel Type: SOLID
Type: FILLER/BLANKING PANEL
Features
  • Flat Aluminum Construction, Can be Machined Easily
  • Black Powder Coat Finish
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items