Select Country and Language Europe, Middle East & Africa / English
Change Country
PHC66U24 | ORTRONICS

ORTRONICS | PHC66U24 | Clarity 6 curved 24-port Cat6 patch panel, six-port modules, 19" x 1.75"

  • Manufacturer # PHC66U24
  • Anixter #352098
Category: CATEGORY 6
Color: BLACK
Family: CLARITY 6
Market Name: NETCLEAR
Number of Ports: 24
Ports: 24
RMS: 1
Rack Units: 1
Termination: 110-MOD
Wiring: A/B UNIVERSAL
Description

Clarity 6 curved 24-port high density Category 6 patch panel utilizes an innovative curved design for a lower mounted profile. This Clarity 6 panel is component compliant to TIA/EIA Category 6 performance requirements. It occupies one rack unit, and measures 19" x 1.75". Jacks are grouped in six-port modules. It is part of the Clarity 6 link and channel solution that provides significant installed performance headroom.

Features
  • Unique curved design: Matches curved door of the Mighty Mo cabinet family. Recessed design with lower mounted profile: Directs cords more easily to vertical management. Verified to TIA Category 6 component spec: Ensures component performance. Center tuned to Clarity 6 patch cords: More transparent mated union. Universally wired: Supports T568A and T568B installs. Easy lace multiport adapters: Saves installation time and handles larger Category 6 cords. Supplied deeper rear cable support bar: Supports good cabling practice. High density design: Maximizes rack utilization. RoHS compliant: Lead free.
Specifications
  • Category Rating: Category 6Performance Rating: Category 6
  • Depth Metric: 60.70 mm
  • Number of Ports: 24
  • Width Metric: 482.6 mm
  • Height USA: 1.75 in.Height Metric: 44.45 mm
  • Cable Diameter Range: 22-26 AWG
  • Univeral T568A/B
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items