Select Country and Language Europe, Middle East & Africa / English
Change Country
PHC6AU24 | ORTRONICS

ORTRONICS | PHC6AU24 | 24-PORT PANEL, 6 PORT MODULES RJ45-110 CAT6A CLARITY6 CURVED

  • Manufacturer # PHC6AU24
  • Anixter #448451
Category: CATEGORY 6A
Color: BLACK
Family: CLARITY 6
Market Name: NETCLEAR
Number of Ports: 24
Ports: 24
RMS: 1
Rack Units: 1
Termination: 110-MOD
Wiring: A/B UNIVERSAL
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items