PHCM-1-4-P4 | MIDDLE ATLANTIC PRODUCTS

MIDDLE ATLANTIC PRODUCTS | PHCM-1-4-P4 | 1 Sp (1-3/4) Plastic Finger Horizontal Cable Manager, 4 D, 4Pk

  • Manufacturer # PHCM-1-4-P4
  • Anixter #421711
Cable Management Type: FINGER DUCT
Cable Mgt Mounting: HORIZONTAL
Color: BLACK
Type: CABLE MANAGEMENT
Description

Plastic Cable Ducts for 2-Post and 4-Post Racks; Matches and integrates well with Middle Atlantic PCD Series ducts; Available in single piece and 4 packs; includes hinged cover

Features
  • Matches and integrates well with PCD Series Ducts
  • Comes with removable hinged cover
  • Available in single piece and 4 packs
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items