Select Country and Language Europe, Middle East & Africa / English
Change Country
PHD5E6U24 | ORTRONICS

ORTRONICS | PHD5E6U24 | Clarity 5E 24-port panel, Cat5e, six-port modules, 19" x 1.75"

  • Manufacturer # PHD5E6U24 | OR-PHD5E6U24
  • Anixter #248950
Category: CATEGORY 5E
Color: BLACK
Family: CLARITY 5E
Market Name: NETCLEAR
Number of Ports: 24
Rack Units: 1
Sub Family: UNIVERSAL PATCH PANEL
Termination: 110-MOD
Wiring: A/B UNIVERSAL
Description

Clarity 5E 24-Port High Density Patch Panel is component compliant to EIA/TIA Category 5e performance requirements. It occupies one rack unit and measures 19" x 1.75". Jacks are grouped in six-port modules. Part of the Clarity 5E link and channel solution that provides significant installed performance headroom

Features
  • ETL verified to TIA Category 5e component spec: Elevated component performance.
  • Center tuned to Clarity 5E patch cords: More transparent mated union.
  • Universal wiring: Supports T568A and T568B installs.
  • Easy lace 110 termination: Saves installation time.
  • Supplied rear cable management: Supports good cabling practice.
  • High density design: Maximizes rack utilization.
  • RoHS compliant: Lead free.
Specifications
  • Category Rating: Category 5e Performance Rating: Category 5e
  • Depth Metric: 3.175 mm
  • Number of Ports: 24
  • Width Metric: 482.6 mm
  • Height USA: 1.75 in Height Metric: 44.45 mm
  • Cable Diameter Range: 22-26 AWG
  • Universal T568A/B
Tech. Info & Standards

IP1

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items