PHD5E8U16 | ORTRONICS

ORTRONICS | PHD5E8U16 | 16-PORT PANEL 110-MOD 8W8P T568A/B CAT5E CLARITY 5E HI-DENS 8PORT BLK 4U

  • Manufacturer # PHD5E8U16
  • Anixter #432500
Category: CATEGORY 5E
Color: BLACK
Family: CLARITY 5E
Market Name: NETCLEAR
Number of Ports: 96
Rack Units: 4
Sub Family: UNIVERSAL PATCH PANEL
Termination: 110-MOD
Wiring: A/B UNIVERSAL
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items