PHD5E8U96 | ORTRONICS

ORTRONICS | PHD5E8U96 | Clarity 5E 96-port panel, Cat5e, eight-port modules, 19" x 7.0"

  • Manufacturer # PHD5E8U96
  • Anixter #248960
Category: CATEGORY 5E
Color: BLACK
Family: CLARITY 5E
Market Name: NETCLEAR
Number of Ports: 96
Rack Units: 4
Sub Family: UNIVERSAL PATCH PANEL
Termination: 110-MOD
Wiring: A/B UNIVERSAL
Description

Clarity 5E 96-Port High Density Patch Panel is component compliant to EIA/TIA Category 5e performance requirements. It occupies four rack units, and measures 19" x 7". Jacks are grouped in eight-port modules. Part of the Clarity 5E link and channel sol ution that provides significant installed performance headroom.

Discontinued by the manufacturer, no suggested replacement provided.

Features
  • ETL verified to TIA Category 5e component spec: Elevated component performance.
  • Center tuned to Clarity 5E patch cords: More transparent mated union.
  • Universal wiring: Supports T568A and T568B installs.
  • Easy lace 110 termination: Saves installation time.
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items