Select Country and Language Europe, Middle East & Africa / English
Change Country
PHD5EFF24 | ORTRONICS

ORTRONICS | PHD5EFF24 | Patch Panel, Feed-Through, Category 5E, RJ45, 24-Port, 1RU, T568A/B, 19" W x 1.75" H

  • Manufacturer # PHD5EFF24
  • Anixter #366628
Category: CATEGORY 5E
Color: BLACK
Number of Ports: 24
Rack Units: 1
Termination: MODULAR PLUGS
Wiring: A/B UNIVERSAL
Description

This part is discontinued by supplier.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items