Select Country and Language Europe, Middle East & Africa / English
Change Country
PHD610U24 | ORTRONICS

ORTRONICS | PHD610U24 | Clarity 10G 24-port panel, Cat6a, six-port modules, 19" x 1.75"

  • Manufacturer # PHD610U24
  • Anixter #352093
Category: CATEGORY 6A
Color: BLACK
Family: CLARITY 6
Market Name: NETCLEAR
Number of Ports: 24
Ports: 24
RMS: 1
Rack Units: 1
Termination: 110-MOD
Wiring: A/B UNIVERSAL
Description

Clarity 10G 24-port high density patch panel with multiport modules (6 jacks in a group). The Clarity 10G panel maximizes innovative methods for circuit isolation and supports the alien crosstalk of IEEE 10G and TIA Category 6 cabling specifications. I t occupies one rack unit and measures 19" x 1.75". It is part of the Clarity 10G link/channel and NetClear GTX solution that offers superior 10 Gig performance.

Features
  • Recessed design with lower mounted profile: Directs cords more easily to vertical management.
  • ETL channel tested to TIA T568B.2-10 (draft 5 Augmented Category 6) & characterized out 500MHz: Ensures component performance.
  • Center tuned to Clarity 10G pa
Tech. Info & Standards

IP10

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items