PHD66U24HM | ORTRONICS

ORTRONICS | PHD66U24HM | Clarity 6 hinged 24-port panel with lower cable management panel, Cat6, six-port modules, 19" x 3.5"

  • Manufacturer # PHD66U24HM | OR-PHD66U24HM
  • Anixter #322749
Category: CATEGORY 6
Color: BLACK
Family: CLARITY 6
Market Name: NETCLEAR
Number of Ports: 24
Ports: 24
RMS: 1
Rack Units: 1
Sub Family: UNIVERSAL PATCH PANEL
Termination: 110-MOD
Wiring: A/B UNIVERSAL
Description

Clarity 6 24-port high density patch panel with hinged cable management panel is component compliant to TIA/EIA Category 6 performance requirements. It occupies two rack units, and measures 19" x 3.5". Jacks are grouped in six-port modules. It is part of

Features
  • Provides access to rear of panel from front side of rack: Supports applications with limited rear access.
  • Can be terminated in hinged down position: Quick and convenient cable termination.
  • ETL verified to TIA Category 6 component spec: Ensures component p
Specifications
  • Category Rating: Category 6Performance Rating: Category 6
  • Depth Metric: 120.40 mm
  • Number of Ports: 24
  • Width Metric: 482.6 mm
  • Height USA: 3.5 in.Height Metric: 88.9 mm
  • Cable Diameter Range: 22-26 AWG
  • Univeral T568A/B
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items