PHD6AU24 | ORTRONICS

ORTRONICS | PHD6AU24 | Patch Panel, 110-Module, Flat, Cat 6A, 24-Port, 1U, T568A/B Universal Wiring, 19" Width x 1.75" Height, Black

  • Manufacturer # PHD6AU24 | OR-PHD6AU24
  • Anixter #448446
Category: CATEGORY 6A
Color: BLACK
Family: CLARITY 6
Market Name: NETCLEAR
Number of Ports: 24
Ports: 24
RMS: 1
Rack Units: 1
Termination: 110-MOD
Wiring: A/B UNIVERSAL
Description

Clarity 6A 24-Port Flat Patch Panel is ETL verified to TIA Category 6a component specifications . High density design occupies 1 rack unit, measuring 19" x 1.75". Jacks are grouped in six-port modules. Part of the Clarity 6A link and channel solution. Center tuned to Clarity 6A/10G patch cords for optimum channel performance with headroom.

Features
  • ETL Verified to TIA Category 6A Component Spec Elevated Component Performance
  • Center Tuned to Clarity 6A/10G Patch Cords More Transparent Mated Union
  • Universal Wiring Supports T568A and T568B Installs
  • Easy Lace 110 Termination Saves Installation TimeÔupplied Rear Cable Management Supports Good Cabling Practice
  • High Density Design Optimum Use of Rack Space
Tech. Info & Standards

UL, CUL, ETL, FCC

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items