PHDHJU48 - ORTRONICS - OR-PHDHJU48 - HDJ | Anixter
PHDHJU48 | ORTRONICS

ORTRONICS | PHDHJU48 | HDJ Series 48 Port UnLoaded Flat Panel

  • Manufacturer # PHDHJU48 | OR-PHDHJU48
  • Anixter #480051
Number of Ports: 48
Rack Units: 1
Description

48 port unloaded flat panel for rear loading HDJ series of jacks and accessories. Includes rear management bar and straps. Occupies 1 rack unit of space, 1.75" x 19".

Must be a reseller to purchase this product.

Features
  • High density design: Maximizes use of rack/cabinet real estate.
  • HDJ jacks and adapters mount quick, easily and securely: Speed of install and reliability.
  • Rear management bar and straps included: Supports good cabling practices.
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items