Select Country and Language Europe, Middle East & Africa / English
Change Country
PHDPJE5E24 | ORTRONICS

ORTRONICS | PHDPJE5E24 | FTP HI-DENSITY PANEL 24 PORT REAR LOAD + 24 CONNECTORS CLARITY CAT 5E

  • Manufacturer # PHDPJE5E24
  • Anixter #375927
Category: MIXED
Family: CLARITY 5E
Number of Ports: 24
Rack Units: 1
Sub Family: SL SERIES PATCH PANEL
Wiring: A/B UNIVERSAL
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items