Select Country and Language Europe, Middle East & Africa / English
Change Country
PHDTJS24 | ORTRONICS

ORTRONICS | PHDTJS24 | Shielded TracJack high density patch panel kit accepts 24 Shielded TracJack modules, 19" x 1.75"

  • Manufacturer # PHDTJS24
  • Anixter #283836
Number of Ports: 24
Rack Units: 1
Description

Shielded TracJack high density patch panel kit accepts 24 Shielded TracJack modules, 19" x 1.75"

This part is discontinued by supplier with no suggested replacement.

Features
  • High density design: Maximizes rack space.
  • Rugged shelf construction: Provides a means for cable management and strain relief.
  • Grounding lugs are provided on both sides of panel: Supports up to # 6 ground wire and allows for easy accessibility and termination.
  • Front labels are provided: Supports customized port identification.
Specifications
  • Performance Rating: Field defined
  • Depth Metric: 101.854 mm
  • Number of Ports: Up to 24
  • Width Metric: 482.6 mm
  • Height USA: 1.75 in.Height Metric: 44.45 mmField defined
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items