PHDTKSU24 - ORTRONICS - Shielded 24 Port | Anixter
PHDTKSU24 | ORTRONICS

ORTRONICS | PHDTKSU24 | Shielded 24 Port UnLoaded Panel Flat, Use with TKS6A Keystone Jacks, 1RU, 1.75x 19

  • Manufacturer # PHDTKSU24
  • Anixter #474029
Number of Ports: 24
Rack Units: 1
Description

24 port unloaded Flat panel for rear loading TKS6A shielded jacks. Includes rear cable management, and grounding lug. Occupies 1 rack unit of space 1.75" x 19"

Must be a reseller to purchase this product.

Features
  • Suppports Category 6A shielded jack : Ensures standards compliance
  • Rear loading jacks : prefered mounting for panels
  • supplied rear cable management:supports good cabling practices
  • RoHS compliant: Lead free.
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items