PHQ4SFPXA3MBL - PANDUIT - 30-2PR HYDRA CBL | Anixter
PHQ4SFPXA3MBL | PANDUIT

PANDUIT | PHQ4SFPXA3MBL | 30-2PR HYDRA CBL ASSY HIGH SPEED TWINAXIAL QSFP+ &(4)SFP+MOD 3MT BLACK

  • Manufacturer # PHQ4SFPXA3MBL
  • Anixter #519840
Color: BLACK
Lengths: 3 M : 9.84 FT.
Type: PATCH CORDS
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items