PIF-130-7/16 | ALPHA WIRE

ALPHA WIRE | PIF-130-7/16 | 7/16" PVC COATED FBR GLS SLEEVING MIL-1-3190E -20C TO 130C BLK

  • Manufacturer # PIF-130-7/16
  • Anixter #213823
Class: CLASS 20
Decimal: .437 INCH
Dual: NO
Heat Shrink: NO IS NOT SHRINK TUBING
MIL SPEC: YES
Material/Type: PVC-BLACK POLYVINYLCHLORIDE, CONTAMINATING
Military Color Code: BLACK
Military Spec: M-I-3190E
RoHS Compliant: YES
Size By Inch Fractions: 7/16 INCH
Sleeving: YES
Spiral Wrap: NO
UL: YES
WALL TYPE: Single Or Dual: DUAL WALL
ZIPPER: NO
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items