PIF-240-9 - ALPHA WIRE - 2.90MM - 3.15MM | Anixter
PIF-240-9 | ALPHA WIRE

ALPHA WIRE | PIF-240-9 | 2.90MM - 3.15MM UNCOATED F/GLASS SLEEVING MIL-Y-1140 -60 TO +648C 100FT

  • Manufacturer # PIF-240-9
  • Anixter #APIF-240-9
Class: NO CLASS SPECIFIED
Decimal: .133 INCH
Dual: NO
Heat Shrink: NO IS NOT SHRINK TUBING
MIL SPEC: NO
Material/Type: GLASS-FIBERGLASS (ALL TYPES)
Sleeving: YES
Spiral Wrap: NO
UL: YES
WALL TYPE: Single Or Dual: WALL TYPE NOT SINGLE
ZIPPER: NO
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items