Select Country and Language Europe, Middle East & Africa / English
Change Country
PLC2S-S6-C0 | PANDUIT

PANDUIT | PLC2S-S6-C0 | Clamp Tie, 7.9"L (201mm), #6 (M3) Screw, Standard, Weather-resistant, Black, Pack of 100

  • Manufacturer # PLC2S-S6-C0
  • Anixter #342396
RoHS Compliant: YES
Type: CABLES TIES AND ACCESSORIES
Features
  • Greater resistance to damage caused by ultraviolet light - indoor or outdoor use
  • Used to secure a cable bundle to another surface such as a control panel, communication rack, wall or ceiling
  • Design allows for bundling before or after screwing clamp in place
  • One-piece construction for consistent performance and reliability
  • Curved tip is easy to pick up from flat surfaces and allows faster initial threading to speed installation
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items