PLD-60 | PANDUIT

PANDUIT | PLD-60 | Label Dispenser,Polyester, 'Attention ESD..',3"x1", 100 Patch Cord/disp,Black/Yellow

  • Manufacturer # PLD-60
  • Anixter #418753
Label Types: POLYESTER
RoHS Compliant: YES
Type: LABELS
Description

Dispenser Label, Static Awareness, Black/Yellow, Complies with ANSI/EIA-471

Features
  • Provided in a handy dispenser for convenience and label protection
  • Made of durable, adhesive backed polyester material
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items