Select Country and Language Europe, Middle East & Africa / English
Change Country
PLF1M-C | PANDUIT

PANDUIT | PLF1M-C | Marker Tie, Flag, 4.3"L (109mm), Miniature, Nylon, Natural, Pack of 100

  • Manufacturer # PLF1M-C
  • Anixter #104726
Breaking Strength (lb.): 18
Diameter Range (in.): 1/16 - 3/4
Length (in.): 4.3
Length (mm): 109
Max. Bundle Dia. (in.): 0.87
Max. Bundle Dia. (mm): 22
RoHS Compliant: YES
Std. Pkg.: 100
Type: CABLES TIES AND ACCESSORIES
Vendor No.: PLF1M-C
Features
  • For indoor use
  • Used to fasten and identify bundles at the same time
  • One-piece construction for consistent performance and reliability
  • Can be marked with Panduit marker pens or custom imprinted with text, symbols, or trademarks available using Panduit ustom Hot Stamping Service
  • Curved tip is easy to pick up from flat surfaces and allows faster initial threading to speed installation
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items