PLOMTRJ145NU - DECELECT FORGOS SA - 1 PORT | Anixter
PLOMTRJ145NU | DECELECT FORGOS SA

DECELECT FORGOS SA | PLOMTRJ145NU | 1 PORT FRENCH FACEPLATE FOR USE PLASTRON FIBRE CON MTRJ 45X45MM, WHITE

  • Manufacturer # PLOMTRJ145NU
  • Anixter #542012
Color: WHITE
Gang: 1
Loaded: NO
Mounting: SURFACE MOUNT
Number of Ports: 1
Termination: MTRJ
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items