PLOPSC145NU | DECELECT FORGOS SA

DECELECT FORGOS SA | PLOPSC145NU | 1 PORT FRENCH FACEPLATE FOR USE WITH PLASTRON FIBRE CON SC45X45MM, WHITE

  • Manufacturer # PLOPSC145NU
  • Anixter #542013
Color: WHITE
Gang: 1
Loaded: NO
Mounting: SURFACE MOUNT
Number of Ports: 1
Termination: SC
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items