PLT1.5S-C0 | PANDUIT

PANDUIT | PLT1.5S-C0 | Cable Tie, 6.2"L (157mm), Standard, Weather-resistant, Black, Pack of 100

  • Manufacturer # PLT1.5S-C0
  • Anixter #213852
Length (in.): 6.2
Length (mm): 157
Max. Bundle Dia. (in.): 1.50
Max. Bundle Dia. (mm): 38
RoHS Compliant: YES
Std. Pkg.: 100
Type: CABLES TIES AND ACCESSORIES
_Color: Black
Features
  • Greater resistance to damage caused by ultraviolet light - indoor or outdoor use
  • Versatile cable ties can be used in countless applications
  • One-piece construction for consistent performance and reliability
  • Lowest threading force of any one-piece cable tie in the industry
  • Curved tip on Standard cross section is easy to pick up from flat surfaces and allows faster initial threading to speed installation. Light-Heavy and Heavy cross section is a straight tip design
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items