Select Country and Language Europe, Middle East & Africa / English
Change Country
PLT1M-L4Y | PANDUIT

PANDUIT | PLT1M-L4Y | Cable Tie, 4.0"L (102mm), Miniature, Nylon, Yellow

  • Manufacturer # PLT1M-L4Y
  • Anixter #414323
Cable Tie Diameter: 4"
RoHS Compliant: YES
Size: 100 MILLIMETRE
Type: CABLES TIES AND ACCESSORIES
Description

Cable Tie, 4.0", Miniature cross section

Features
  • Nylon material for indoor use
  • Striped Pan-Ty(TM) Cable Ties in 25 color combinations match the universally accepted Even-Count Color Code
  • Solid color ties are available for identification of "Super Groups" in cable containing more than 600 pairs
  • Each 50-piece package fits in the Pan-Pouch(TM) Kit or pocket pouch
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items