PLT1M-M60 - PANDUIT - Cable Tie, 3.9"L | Anixter
PLT1M-M60 | PANDUIT

PANDUIT | PLT1M-M60 | Cable Tie, 3.9"L (99mm), Miniature, Flame Retardant, Black

  • Manufacturer # PLT1M-M60
  • Anixter #516731
Length (in.): 4.0
Max. Bundle Dia. (in.): 0.87
Std. Pkg.: 1,000
_Color: Black
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items