PLT2I-C76 | PANDUIT

PANDUIT | PLT2I-C76 | Cable Tie, 8.0"L (203mm), Intermediate, Tefzel, Aqua, Pack of 100

  • Manufacturer # PLT2I-C76
  • Anixter #277633
Cable Tie Diameter: 8"
RoHS Compliant: YES
Type: CABLES TIES AND ACCESSORIES
Features
  • Ideal for applications requiring resistance to environmental stresses such as chemical attack, gamma radiation, ultraviolet radiation and extreme temperatures
  • Ideal for use in nuclear power facilities and chemical processing plants
  • Low smoke density and excellent flammability rating of UL 94V-0
  • Distinctive aqua blue color
  • TEFZEL cable tie mounts also available
  • For indoor or outdoor use TEFZEL is a registered trademark of E. I. du Pont de Nemours and Company.
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items