Select Country and Language Europe, Middle East & Africa / English
Change Country
PLT2S-C71 | PANDUIT

PANDUIT | PLT2S-C71 | Cable Tie, 7.4"L (188mm), Standard, PEEK, Translucent Brown, Pack of 100

  • Manufacturer # PLT2S-C71
  • Anixter #415627
Cable Tie Diameter: 7"
RoHS Compliant: YES
Type: CABLES TIES AND ACCESSORIES
Description

Cable Tie, Locking, 7.4", Standard cross section

Features
  • Designed for harsh environments where a cable tie material is required to hold up to chemical, high radiation, and/or high operating temperature environments
  • Non-conductive material that is excellent for high temperature applications up to 500F (260C)
  • Flammability rating of UL 94V-0 with low smoke and toxicity
  • PEEK material meets MIL specification MIL-P-46183, and is approved for use by The Department of Defense
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items