Select Country and Language Europe, Middle East & Africa / English
Change Country
PLT2S-M20 | PANDUIT

PANDUIT | PLT2S-M20 | Cable Tie, 7.4"L (188mm), Standard, Nylon, Black, Pack of 1000

  • Manufacturer # PLT2S-M20
  • Anixter #418267
Cable Tie Diameter: 7"
RoHS Compliant: YES
Type: CABLES TIES AND ACCESSORIES
Description

Cable Tie, 7.4", Standard cross section

Features
  • For indoor use
  • Versatile cable ties can be used in countless applications
  • One-piece construction for consistent performance and reliability
  • Lowest threading force of any one-piece cable tie in the industry
  • Curved tip is easy to pick up from flat suaces and allows faster initial threading to speed installation
Specifications
  • Locking Tie
  • Material: Nylon 6.6
  • Color: Black
  • Cross Section: Standard
  • Loop Tensile Strength: 50 lb (222 N) Minimum
  • Continuous Use Temperature Range: -76 to 185 deg F (-60 to 85 deg C)
  • Plenum: Yes, AH-2
  • Tool: GTS, GTSL, GS2B, GTH, GS4H, PTS, PTH, PPTS, STS2, STH2
  • Bundle Diameter: 0.06 - 1.88 Inch (1.5 - 48 mm)
  • Dimension: 7.4 Inch Length x 0.19 Inch Width x 0.052 Inch Thickness (188 mm x 4.8 mm 1.3 mm)
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items