PLT3H-TL100 | PANDUIT

PANDUIT | PLT3H-TL100 | Cable Tie, 11.4"L (290mm), Light-Heavy, Weather-resistant Polypropylene, Black, pack of 250

  • Manufacturer # PLT3H-TL100
  • Anixter #367749
Breaking Strength (lb.): 50
Length (in.): 11.4
Max. Bundle Dia. (in.): 3.00
RoHS Compliant: YES
Std. Pkg.: 250
Type: CABLES TIES AND ACCESSORIES
_Color: Black
Description

Cable Tie, 11.4", Light-Heavy cross section

Features
  • For chemical resistance where high loop tensile strength is not required especially in the presence of hydrochloric acid, salts and bases
  • Greater resistance to damage caused by ultraviolet light - indoor or outdoor use
  • Material requires lowering the tool setting (see package label)
  • One-piece construction for consistent performance and reliability
  • Lowest threading force of any one-piece cable tie in the industry
  • Curved tip is easy to pick up from flat surfaces and allows faster initial threading o speed installation
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items