PLT3I-M | PANDUIT

PANDUIT | PLT3I-M | Cable Tie, 11.4"L (290mm), Intermediate, Nylon, Natural, Pack of 1000

  • Manufacturer # PLT3I-M
  • Anixter #140357
Breaking Strength (lb.): 40
Bundle Dia. Range (in.): 5-1/2
Length (in.): 11.4
Max. Bundle Dia. (in.): 3.00
RoHS Compliant: YES
Std. Pkg.: 1,000
Type: CABLES TIES AND ACCESSORIES
_Color: Natural
Features
  • For indoor use
  • Versatile cable ties can be used in countless applications
  • One-piece construction for consistent performance and reliability
  • Lowest threading force of any one-piece cable tie in the industry
  • A variety of materials and colors available for specific applications
  • Miniature to Standard cross sections feature a curved tip for easy threading and handling
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items