Select Country and Language Europe, Middle East & Africa / English
Change Country
PLT3S-C0/NL | PANDUIT

PANDUIT | PLT3S-C0/NL | CABLE TIE 11.5" 50LB 3" BUNDLE DIAMETER BLCK 100/PK NO LABEL

  • Manufacturer # PLT3S-C0/NL
  • Anixter #324604
Breaking Strength (lb.): 50
Cable Tie Diameter: 11"
Diameter Range (in.): 1/16 - 1-3/4
Length (in.): 11.5
Max. Bundle Dia. (in.): 3.00
Std. Pkg.: 100
Type: CABLES TIES AND ACCESSORIES
_Color: Black
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items