Select Country and Language Europe, Middle East & Africa / English
Change Country
PLT4S-C86 | PANDUIT

PANDUIT | PLT4S-C86 | Cable Tie, 14.4"L (366mm), Metal Detectable Nylon, Standard cross section, Light Blue, Pack of 100 Pieces

  • Manufacturer # PLT4S-C86
  • Anixter #CMCTM483680001
Approvals: NONE
Category: CABLE TIES
Color: BLUE
Flammability Rating: NOT RATED
Length: 368MM
Material: NYLON 66
Mounting Hole/Thread Dia: 48MM
Quality Standard: COMMERCIAL RELEASE
RoHS Compliant: YES
Type: CABLE TIE
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items