Select Country and Language Europe, Middle East & Africa / English
Change Country
PM-DM-GS3-LS-SC/SC | COMMSCOPE SYSTIMAX SOLUTIONS

COMMSCOPE SYSTIMAX SOLUTIONS | PM-DM-GS3-LS-SC/SC | 6 PORT FIBER PANEL SC LOADED USE W/PATCHMAX XL PANEL KIT 760001685 LAZRSPEED

  • Manufacturer # PM-DM-GS3-LS-SC/SC | 760001685
  • Anixter #259494
Connector Type: SC SIMPLEX
Enclosure Type: LAZRSPEED
Fiber Count: 6
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items