Select Country and Language Europe, Middle East & Africa / English
Change Country
PM-GS3-24 | COMMSCOPE SYSTIMAX SOLUTIONS

COMMSCOPE SYSTIMAX SOLUTIONS | PM-GS3-24 | 24 PORT PATCH PANEL WITH 110 TERMINATIONS RJ45 LOADED CAT 6 T568A/B WIRING PATCHMAX GIGASPEED XL COLOR BLACK COMCODE: 700173735

  • Manufacturer # PM-GS3-24 | 700173735
  • Anixter #246722
Category: CATEGORY 6
Color: BLACK
Family: GIGASPEED XL
Market Name: SYSTIMAX SCS
Number of Ports: 24
Rack Units: 1
Sub Family: PATCHMAX PATCH PANEL
Termination: 110-MOD
Wiring: A/B UNIVERSAL
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items