Select Country and Language Europe, Middle East & Africa / English
Change Country
PM-GS3-24 W/TERMINATION MGT. | COMMSCOPE SYSTIMAX SOLUTIONS

COMMSCOPE SYSTIMAX SOLUTIONS | PM-GS3-24 W/TERMINATION MGT. | Copper Patch Panel, GigaSPEED XL PATCHMAX GS3, Category 6, U/UTP, 24 Port, Termination Manager

  • Manufacturer # PM-GS3-24 W/TERMINATION MGT. | 760062356
  • Anixter #335318
Category: CATEGORY 6
Color: BLACK
Family: GIGASPEED XL
Market Name: SYSTIMAX SCS
Material ID: 760062356
Number of Ports: 24
Rack Units: 1
Sub Family: PATCHMAX PATCH PANEL
Termination: 110
Wiring: A/B UNIVERSAL
Description

SYSTIMAX GigaSPEED XL PATCHMAX GS3 panel system provides excellent performance and helps unleash the power of a fully tuned and integrated GigaSPEED XL Solution, while maintaining all of the innovative features that have made the PATCHMAX System uni que in the industry. Its unique modularity and patch cord management system continue to provide flexibility to MIS managers through the use of Distribution Modules (DM). These modules can be rotated forward, allowing front access to the newly-designed 110 Type IDC terminals for easy cable termination. The PATCHMAX GS3 Distribution Modules features an innovative termination manager and rear housing. The termination manager and rear housing provide for easier, faster, more reliable terminations and re duced variability in the placement and termination of cables to the panel.

Features
  • Electrical Performance guaranteed to meet or exceed ANSI/TIA- 568-C.2 Category 6 and ISO/IEC Category 6/Class E specifications
  • Individual six-port distribution modules can be removed, snapped on the front cord management rings and pivoted forward for easy front access to the rear 110 type IDC termination field making installation easy
  • Available in 24- and 48-port configurations for 19-inch frame mounting or it can mount on a wall with an optional 1100C1 adapter
  • Designed for simplified administration with built-in cord and cable retainer rings, color coded labels and icons
  • Attractive black powder covered high-strength steel panel comes equipped with a removable rear mounted cable management bar
  • Front ports accept GS8E GigaSPEED XL Solution patch cord or any 8-pin compliant modular cord
  • Each panel comes ready to install, including front and rear labels
  • UL Listed, UL-C Certified
  • Can support network line speeds in excess of 1 Gb/s
  • Backward compatible with Category 5e cords and cables. However, optimal performance is achieved when used with the GS8E GigaSPEED XL Solution patch cords
  • Qualifies for the SYSTIMAX 20-Year Extended Warranty and Applications Assurance when included as part of a registered SYSTIMAX GigaSPEED X10D F/UTP channel
Specifications
  • Copper Patch Panel
  • Diameter Over Dielectric: 0.030 - 0.046 Inch (0.762 - 1.168 mm)
  • Current Rating: 1.5 Amp At 68 deg F (1.5 Amp At 20 deg C)
  • Dielectric Withstand Voltage: 1500 Volt AC At 60 Hz (RMS Conductive Surface); 1000 Volt AC At 60 Hz (RMS Contact-To-Contact)
  • Insulation Resistance: 500 MOhm Minimum
  • Operating Temperature: 14 to 140 deg F (-10 to 60 deg C)
  • Relative Humidity: Upto 95% Non-Condensing
  • Storage Temperature: -40 to 158 deg F (-40 to 70 deg C)
  • Intelligence Type: Passive
  • Total Port Quantity: 24
  • Cable Type: U/UTP (Unshielded)
  • Color: Black
  • Module Quantity: 4
  • Rack Type: EIA 19 Inch
  • Rack Unit: 1
  • Conductor Gauge: 22 AWG/24 AWG (Solid And Stranded)
  • Conductor Type: Solid/Stranded (7 Strands)
  • Material: High-Impact Flame Retardant Thermoplastic, Powder-Coated Steel
  • Outlet/Module Contact Plating: Precious Metals
  • Plug Insertion Life: 750 Times Minimum, IEC 60603-7 Compliant Test Plug
  • Plug Retention Force: 30 lbf (133 N) Minimum
  • Rear Termination Contact Plating: Nickel
  • Rear Termination Type: IDC
  • Wiring: T568A/T568B
  • Dimension: 3.53 Inch Height x 19 Inch Width x 8.13 Inch Depth (With Cable Management) (89.66 mm x 482.60 mm x 206.50 mm)
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items