Select Country and Language Europe, Middle East & Africa / English
Change Country
PM-GS5-24 | COMMSCOPE SYSTIMAX SOLUTIONS

COMMSCOPE SYSTIMAX SOLUTIONS | PM-GS5-24 | GigaSPEED X10D PATCHMAX GS5 Category 6A U/UTP Patch Panel, 24 port

  • Manufacturer # PM-GS5-24 | 760060913
  • Anixter #333820
Category: CATEGORY 6
Color: BLACK
Market Name: SYSTIMAX SCS
Number of Ports: 24
Rack Units: 1
Sub Family: PATCHMAX PATCH PANEL
Termination: 110-MOD
Wiring: A/B UNIVERSAL
Features
  • Qualifies for the SYSTIMAX 20-year extended warranty and applications assurance when included as part of a registered SYSTIMAX GigaSPEED X10D F/UTP channel
  • Can support network line speeds in excess of 10 Gbps
  • Individual six-port distribution modules can be removed, snapped on the front cord management rings and pivoted forward for easy front access to the rear 110 type IDC termination field making installation easy
  • Termination manager and IDC housing allows traditional cable termination to high performance panel
  • Designed for simplified administration with built-in cord and cable retainer rings, color coded labels and icons
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items