Select Country and Language Europe, Middle East & Africa / English
Change Country
PM2150B-24 | COMMSCOPE SYSTIMAX SOLUTIONS

COMMSCOPE SYSTIMAX SOLUTIONS | PM2150B-24 | 24-PORT PANEL 110-MOD LOADED T568A/B CAT5E PATCHMAX 107428625 2RMS

  • Manufacturer # PM2150B-24 | 107428625
  • Anixter #171456
Category: CATEGORY 5E
Color: BLACK
Number of Ports: 24
Rack Units: 2
Termination: 110-MOD
Wiring: A/B UNIVERSAL
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items