Select Country and Language Europe, Middle East & Africa / English
Change Country
PM2150PSE-24 | COMMSCOPE SYSTIMAX SOLUTIONS

COMMSCOPE SYSTIMAX SOLUTIONS | PM2150PSE-24 | PowerSUM Category 5e U/UTP Patch Panel, 24 Port

  • Manufacturer # PM2150PSE-24 | 108320029
  • Anixter #204366
Category: CATEGORY 5E
Color: BLACK
Family: POWERSUM
Market Name: SYSTIMAX SCS
Number of Ports: 24
Rack Units: 2
Sub Family: PATCHMAX
Termination: 110-MOD
Wiring: A/B UNIVERSAL
Description

This part is discontinued by suppplier. Use AXE # 604942 as suggested replacement.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items