Select Country and Language Europe, Middle East & Africa / English
Change Country
PM2150PSE-48 | COMMSCOPE SYSTIMAX SOLUTIONS

COMMSCOPE SYSTIMAX SOLUTIONS | PM2150PSE-48 | 48-PORT PANEL 110-MODULAR 8W8P T568A/B CAT5E PATCHMAX 108320045 BLACK 4U

  • Manufacturer # PM2150PSE-48 | 108320045
  • Anixter #204367
Category: CATEGORY 5E
Color: BLACK
Family: POWERSUM
Market Name: SYSTIMAX SCS
Number of Ports: 48
Rack Units: 4
Sub Family: PATCHMAX
Termination: 110-MOD
Vendor No.: PM2150PSE-48
Wiring: A/B UNIVERSAL
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items