Select Country and Language Europe, Middle East & Africa / English
Change Country
PM2151A-24 | COMMSCOPE SYSTIMAX SOLUTIONS

COMMSCOPE SYSTIMAX SOLUTIONS | PM2151A-24 | 24-PORT PANEL 110-MOD 8W8P T568A CAT6 GIGASPEED 108075110 BLACK 2U

  • Manufacturer # PM2151A-24 | 108075110
  • Anixter #190119
Category: CATEGORY 6
Color: BLACK
Number of Ports: 24
Rack Units: 2
Termination: 110-MOD
Wiring: T568A
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items