Select Country and Language Europe, Middle East & Africa / English
Change Country
PM2151B-48 | COMMSCOPE SYSTIMAX SOLUTIONS

COMMSCOPE SYSTIMAX SOLUTIONS | PM2151B-48 | 48-PORT PANEL RJ45 T568B CAT6 LOADED MODULES PATCHMAX 108075144 GIGASPEED

  • Manufacturer # PM2151B-48 | 108075144
  • Anixter #190245
Category: CATEGORY 6
Color: BLACK
Number of Ports: 48
Termination: 110
Wiring: T568B
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items